Belleville Spring, 302 SS, PK15
Mfr # B0750040S
Zoro # G807867247
product price: $19.59
/pk 15, $1.31/eaSold in multiples of 12 for $235.08
Key Features
System of Measurement
Inch
Thickness
0.04 in
Overall Height
0.06 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0750040S
Zoro #
G807867247
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.04 in
Overall Height
0.06 in
Max. Outside Dia.
0.75 in
Min. Inside Dia.
0.38 in
For Hole Size
0.75
For Rod Size
0.375
Outside Diameter - Maximum
0.75 in
Compatible Rod Size
3/8 in
Inside Diameter - Minimum
0.38 in
Compatible Hole Diameter
3/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.049 in
Load @ Deflection (Lbs.)
199 to 271 lb
Calculated Load @ Flat (Lbs.)
415 lb
Spring Rate (Lbs./In.)
23,500 lb/in
Meets/Exceeds
AMS5906
Disc Type
Belleville Spring
Spring Rate
23,500 lb/in
Standards
AMS 5906
Calculated Load @ Flat
415 lbf
Description
Belleville Spring Washer SS,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.