Belleville Spring, 302 SS, PK25
Mfr # B0375015S
Zoro # G407867227
product price: $22.19
/pk 25, $0.89/eaSold in multiples of 9 for $199.71
Key Features
System of Measurement
Inch
Thickness
0.015 in
Overall Height
0.03 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0375015S
Zoro #
G407867227
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.015 in
Overall Height
0.03 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.19 in
For Rod Size
0.188
For Hole Size
0.375
Compatible Rod Size
3/16 in
Outside Diameter - Maximum
0.38 in
Compatible Hole Diameter
3/8 in
Inside Diameter - Minimum
0.19 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.021 in
Load @ Deflection (Lbs.)
29 to 40 lb
Meets/Exceeds
AMS5906
Spring Rate (Lbs./In.)
5,750 lb/in
Calculated Load @ Flat (Lbs.)
55 lb
Standards
AMS 5906
Calculated Load @ Flat
55 lbf
Spring Rate
5,750 lb/in
Disc Type
Belleville Spring
Description
Belleville Spring Washer SS,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.