Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS, PK5

  • Mfr # C06251203000S

  • Zoro # G901844908


product price: $22.75
/pk 5, $4.55/ea
Sold in multiples of 9 for $204.75

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.625 in
Wire Dia.
0.12 in
Large Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C06251203000S
Zoro #
G901844908
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.625 in
Wire Dia.
0.12 in
Large Outside Dia.
0.625 in
Compressed Length
2.4 in
For Rod Size
77/200 in
Load @ 50% Free Length (Lbs.)
187.86 lb
Free Length
3 in
Compatible Rod Size
25/64 in
Wire Diameter
0.12 in
Inside Diameter
0.39 in
Outside Diameter
0.63 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
125.2 lb/in
Finish
Plain
Wire Type
Round
End Type
Closed, Ground
Deflection @ Load
0.598 in
Load @ Solid (Lbs.)
74.91 lb
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Load (Lbs.)
74.91 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.