Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS, PK5

  • Mfr # C06251203500S

  • Zoro # G401844873


product price: $23.69
/pk 5, $4.74/ea
Sold in multiples of 8 for $189.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.625 in
Wire Dia.
0.12 in
Large Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C06251203500S
Zoro #
G401844873
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.625 in
Wire Dia.
0.12 in
Large Outside Dia.
0.625 in
Compressed Length
2.79 in
For Rod Size
77/200 in
Load @ 50% Free Length (Lbs.)
185.56 lb
Outside Diameter
0.63 in
Free Length
3 1/2 in
Inside Diameter
0.39 in
Compatible Rod Size
25/64 in
Wire Diameter
0.12 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
106 lb/in
Deflection @ Load
0.706 in
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
End Type
Closed, Ground
Load (Lbs.)
74.91 lb
Wire Type
Round
Load @ Solid (Lbs.)
74.91 lb
Finish
Plain
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.