Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08751205000M

  • Mfr # C08751205000M

  • Zoro # G401845511


product price: $18.89
/pk 5, $3.78/ea
Sold in multiples of 10 for $188.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.875 in
Wire Dia.
0.12 in
Large Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08751205000M
Zoro #
G401845511
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
0.875 in
Wire Dia.
0.12 in
Large Outside Dia.
0.875 in
Compressed Length
3.09 in
Load @ 50% Free Length (Lbs.)
99.68 lb
For Rod Size
127/200 in
Free Length
5 in
Outside Diameter
0.88 in
Wire Diameter
0.12 in
Inside Diameter
0.64 in
Compatible Rod Size
41/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
39.9 lb/in
Wire Type
Round
Finish
Oil
End Type
Closed, Ground
Item
Compression Spring
Load @ Solid (Lbs.)
76.11 lb
Deflection @ Load
1.909 in
Load (Lbs.)
76.11 lb
Meets/Exceeds
AMS 5112, ASTM-A228
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.