Zoro Homepage

Compression Spring Music Wire, PK5, C01250230780S

  • Mfr # C01250230780S

  • Zoro # G301845659


product price: $16.19
/pk 5, $3.24/ea
Sold in multiples of 12 for $194.28

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.125 in
Wire Dia.
0.023 in
Large Outside Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01250230780S
Zoro #
G301845659
UPC #
-
Country of Origin
China

Dimensions

Overall Length
25/32 in
Outside Dia.
0.125 in
Wire Dia.
0.023 in
Large Outside Dia.
0.125 in
Compressed Length
0.55 in
For Rod Size
79/1000 in
Load @ 50% Free Length (Lbs.)
6.17 lb
Free Length
25/32 in
Inside Diameter
0.08 in
Outside Diameter
0.13 in
Wire Diameter
0.02 in
Compatible Rod Size
5/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
15.8 lb/in
Item
Compression Spring
Load @ Solid (Lbs.)
3.57 lb
Wire Type
Round
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
0.226 in
Finish
Plain
Load (Lbs.)
3.57 lb
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.