Compression Spring Music Wire, PK5, C02960301190S

  • Mfr # C02960301190S

  • Zoro # G501841963


product price: $16.99
/pk 5, $3.40/ea
Sold in multiples of 12 for $203.88

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.296 in
Wire Dia.
0.03 in
Large Outside Dia.
0.296 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C02960301190S
Zoro #
G501841963
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/16 in
Outside Dia.
0.296 in
Wire Dia.
0.03 in
Large Outside Dia.
0.296 in
Compressed Length
0.57 in
Load @ 50% Free Length (Lbs.)
2.33 lb
For Rod Size
59/250 in
Free Length
1 3/16 in
Inside Diameter
0.24 in
Outside Diameter
0.3 in
Compatible Rod Size
15/64 in
Wire Diameter
0.03 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3.9 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
Load @ Solid (Lbs.)
2.45 lb
Wire Type
Round
Finish
Plain
End Type
Closed, Ground
Load (Lbs.)
2.45 lb
Deflection @ Load
0.625 in
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.