Shop SPEC
See all product information
Create Account
Compression Spring Music Wire, PK5, C06251200875S
- Mfr # C06251200875S
- Zoro # G701844832
product price:Â
$
19.79
/pk of 5, $3.96/ea
Sold in multiples of 10Â pks for
$197.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.625 in
Wire Dia.
0.12 in
Large Outside Dia.
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C06251200875S
- Zoro #
- G701844832
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7/8 in
- Outside Dia.
- 0.625 in
- Wire Dia.
- 0.12 in
- Large Outside Dia.
- 0.625 in
- Compressed Length
- 0.74 in
- Load @ 50% Free Length (Lbs.)
- 238.15 lb
- For Rod Size
- 77/200 in
- Compatible Rod Size
- 25/64 in
- Wire Diameter
- 0.12 in
- Free Length
- 7/8 in
- Outside Diameter
- 0.63 in
- Inside Diameter
- 0.39 in
Description
Compression Spring,Package Quantity5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.