Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01880301630S

  • Mfr # C01880301630S

  • Zoro # G401844569


product price: $16.29
/pk 5, $3.26/ea
Sold in multiples of 12 for $195.48

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.188 in
Wire Dia.
0.03 in
Large Outside Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C01880301630S
Zoro #
G401844569
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 5/8 in
Outside Dia.
0.188 in
Wire Dia.
0.03 in
Large Outside Dia.
0.188 in
Compressed Length
1.06 in
Load @ 50% Free Length (Lbs.)
7.47 lb
For Rod Size
16/125 in
Inside Diameter
0.13 in
Wire Diameter
0.03 in
Outside Diameter
0.19 in
Free Length
1 5/8 in
Compatible Rod Size
1/8 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
9.2 lb/in
Finish
Plain
Deflection @ Load
0.568 in
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Load @ Solid (Lbs.)
5.2 lb
Item
Compression Spring
Load (Lbs.)
5.2 lb
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.