Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C03120160250S

  • Mfr # C03120160250S

  • Zoro # G901841891


product price: $14.29
/pk 5, $2.86/ea
Sold in multiples of 13 for $185.77

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.312 in
Wire Dia.
0.016 in
Large Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03120160250S
Zoro #
G901841891
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/4 in
Outside Dia.
0.312 in
Wire Dia.
0.016 in
Large Outside Dia.
0.312 in
Compressed Length
0.09 in
Load @ 50% Free Length (Lbs.)
0.3 lb
For Rod Size
7/25 in
Compatible Rod Size
9/32 in
Wire Diameter
0.02 in
Free Length
1/4 in
Inside Diameter
0.28 in
Outside Diameter
0.31 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
2.4 lb/in
Load @ Solid (Lbs.)
0.37 lb
Wire Type
Round
Finish
Plain
Deflection @ Load
0.158 in
Load (Lbs.)
0.37 lb
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Squared and Not Ground
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.