Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C03120161000S

  • Mfr # C03120161000S

  • Zoro # G901841969


product price: $14.29
/pk 5, $2.86/ea
Sold in multiples of 13 for $185.77

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.312 in
Wire Dia.
0.016 in
Large Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03120161000S
Zoro #
G901841969
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.312 in
Wire Dia.
0.016 in
Large Outside Dia.
0.312 in
Compressed Length
0.27 in
Load @ 50% Free Length (Lbs.)
0.27 lb
For Rod Size
7/25 in
Free Length
1 in
Compatible Rod Size
9/32 in
Wire Diameter
0.02 in
Outside Diameter
0.31 in
Inside Diameter
0.28 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.5 lb/in
Load (Lbs.)
0.39 lb
Item
Compression Spring
End Type
Squared and Not Ground
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
0.39 lb
Wire Type
Round
Deflection @ Load
0.732 in
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.