Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C03120470438S

  • Mfr # C03120470438S

  • Zoro # G301843181


product price: $17.19
/pk 5, $3.44/ea
Sold in multiples of 11 for $189.09

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.312 in
Wire Dia.
0.047 in
Large Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03120470438S
Zoro #
G301843181
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/16 in
Outside Dia.
0.312 in
Wire Dia.
0.047 in
Large Outside Dia.
0.312 in
Compressed Length
0.3 in
For Rod Size
109/500 in
Load @ 50% Free Length (Lbs.)
17.31 lb
Inside Diameter
0.22 in
Wire Diameter
0.05 in
Free Length
7/16 in
Outside Diameter
0.31 in
Compatible Rod Size
7/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
79.1 lb/in
Finish
Plain
Item
Compression Spring
Wire Type
Round
Deflection @ Load
0.134 in
Load (Lbs.)
10.58 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
10.58 lb
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.