Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C03750260813S

  • Mfr # C03750260813S

  • Zoro # G901842997


product price: $16.49
/pk 5, $3.30/ea
Sold in multiples of 12 for $197.88

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.375 in
Wire Dia.
0.026 in
Large Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03750260813S
Zoro #
G901842997
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/16 in
Outside Dia.
0.375 in
Wire Dia.
0.026 in
Large Outside Dia.
0.375 in
Compressed Length
0.26 in
For Rod Size
323/1000 in
Load @ 50% Free Length (Lbs.)
1.24 lb
Free Length
13/16 in
Wire Diameter
0.03 in
Outside Diameter
0.38 in
Compatible Rod Size
21/64 in
Inside Diameter
0.33 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3.1 lb/in
Finish
Plain
Load @ Solid (Lbs.)
1.69 lb
Wire Type
Round
Item
Compression Spring
Load (Lbs.)
1.69 lb
Deflection @ Load
0.554 in
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.