Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C04370320750S

  • Mfr # C04370320750S

  • Zoro # G201843519


product price: $17.19
/pk 5, $3.44/ea
Sold in multiples of 10 for $171.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.437 in
Wire Dia.
0.032 in
Large Outside Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04370320750S
Zoro #
G201843519
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.437 in
Wire Dia.
0.032 in
Large Outside Dia.
0.437 in
Compressed Length
0.26 in
For Rod Size
373/1000 in
Load @ 50% Free Length (Lbs.)
2.12 lb
Outside Diameter
0.44 in
Inside Diameter
0.38 in
Free Length
3/4 in
Wire Diameter
0.03 in
Compatible Rod Size
3/8 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
5.7 lb/in
Deflection @ Load
0.494 in
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Closed, Ground
Item
Compression Spring
Load @ Solid (Lbs.)
2.8 lb
Finish
Plain
Wire Type
Round
Load (Lbs.)
2.8 lb
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.