Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08450501500M

  • Mfr # C08450501500M

  • Zoro # G901844946


product price: $16.29
/pk 5, $3.26/ea
Sold in multiples of 12 for $195.48

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.845 in
Wire Dia.
0.05 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C08450501500M
Zoro #
G901844946
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.845 in
Wire Dia.
0.05 in
Large Outside Dia.
0.845 in
Compressed Length
0.43 in
Load @ 50% Free Length (Lbs.)
4.5 lb
For Rod Size
149/200 in
Compatible Rod Size
3/4 in
Inside Diameter
0.75 in
Free Length
1 1/2 in
Wire Diameter
0.05 in
Outside Diameter
0.85 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
6 lb/in
End Type
Closed, Ground
Wire Type
Round
Deflection @ Load
1.068 in
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
6.41 lb
Load @ Solid (Lbs.)
6.41 lb
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.