Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C08750920875M

  • Mfr # C08750920875M

  • Zoro # G101845040


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.875 in
Wire Dia.
0.092 in
Large Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08750920875M
Zoro #
G101845040
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.875 in
Wire Dia.
0.092 in
Large Outside Dia.
0.875 in
Compressed Length
0.47 in
For Rod Size
691/1000 in
Load @ 50% Free Length (Lbs.)
37.37 lb
Free Length
7/8 in
Wire Diameter
0.09 in
Outside Diameter
0.88 in
Inside Diameter
0.7 in
Compatible Rod Size
45/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
85.4 lb/in
Item
Compression Spring
Meets/Exceeds
AMS 5112, ASTM-A228
Load (Lbs.)
34.49 lb
Wire Type
Round
End Type
Closed, Ground
Load @ Solid (Lbs.)
34.49 lb
Finish
Oil
Deflection @ Load
0.404 in
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.