Zoro Homepage

Compression Spring Music Wire, PK5, C04370410500M

  • Mfr # C04370410500M

  • Zoro # G201842840


product price: $16.29
/pk 5, $3.26/ea
Sold in multiples of 12 for $195.48

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.437 in
Wire Dia.
0.041 in
Large Outside Dia.
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C04370410500M
Zoro #
G201842840
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Outside Dia.
0.437 in
Wire Dia.
0.041 in
Large Outside Dia.
0.437 in
Compressed Length
0.23 in
For Rod Size
71/200 in
Load @ 50% Free Length (Lbs.)
6.41 lb
Outside Diameter
0.44 in
Wire Diameter
0.04 in
Compatible Rod Size
23/64 in
Inside Diameter
0.36 in
Free Length
1/2 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
25.6 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
Item
Compression Spring
Wire Type
Round
Finish
Oil
End Type
Closed, Ground
Deflection @ Load
0.272 in
Load @ Solid (Lbs.)
6.97 lb
Load (Lbs.)
6.97 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.