Zoro Homepage

Compression Spring, PK10

  • Mfr # D10900

  • Zoro # G401814463


product price: $22.65
/pk 10, $2.26/ea
Sold in multiples of 9 for $203.85

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
2.9 mm
Wire Dia.
0.4 mm
Large Outside Dia.
2.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10900
Zoro #
G401814463
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.3 mm
Outside Dia.
2.9 mm
Wire Dia.
0.4 mm
Large Outside Dia.
2.9 mm
Compressed Length
2.8 mm
For Rod Size
2 1/10 mm
Compatible Rod Size
2 3/32 mm
Inside Diameter
2.1 mm
Outside Diameter
2.9 mm
Free Length
4.3 mm
Wire Diameter
0.4 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
4.77 N/mm
Deflection @ Load
1.51 mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
End Type
Squared and Not Ground
Finish
Oil
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Metric
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring,Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.