Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, PK3

  • Mfr # C09701253500M

  • Zoro # G501843059


product price: $24.75
/pk 3, $8.25/ea
Sold in multiples of 8 for $198.00

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.97 in
Wire Dia.
0.125 in
Large Outside Dia.
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C09701253500M
Zoro #
G501843059
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.97 in
Wire Dia.
0.125 in
Large Outside Dia.
0.97 in
Compressed Length
2.04 in
Load @ 50% Free Length (Lbs.)
93.03 lb
For Rod Size
18/25 in
Inside Diameter
0.72 in
Outside Diameter
0.97 in
Free Length
3 1/2 in
Wire Diameter
0.13 in
Compatible Rod Size
23/32 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
53.2 lb/in
Finish
Oil
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Load @ Solid (Lbs.)
77.46 lb
Deflection @ Load
1.457 in
Item
Compression Spring
Load (Lbs.)
77.46 lb
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.