Zoro Homepage

Compression Spring, PK5

  • Mfr # C01020110375M

  • Zoro # G001845416


product price: $13.59
/pk 5, $2.72/ea
Sold in multiples of 14 for $190.26

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.102 in
Wire Dia.
0.011 in
Large Outside Dia.
0.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01020110375M
Zoro #
G001845416
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/8 in
Outside Dia.
0.102 in
Wire Dia.
0.011 in
Large Outside Dia.
0.102 in
Compressed Length
0.18 in
Load @ 50% Free Length (Lbs.)
0.73 lb
For Rod Size
2/25 in
Free Length
3/8 in
Inside Diameter
0.08 in
Compatible Rod Size
5/64 in
Wire Diameter
0.01 in
Outside Diameter
0.1 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
3.9 lb/in
Load (Lbs.)
0.74 lb
Load @ Solid (Lbs.)
0.74 lb
Item
Compression Spring
Finish
Oil
End Type
Squared and Not Ground
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
Deflection @ Load
0.191 in
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.