Shop SPEC
See all product information
Create Account
Compression Spring, Urethane Rubber, PK10
- Mfr # P0312050095A
- Zoro # G412515748
product price:Â
$
81.59
/pk of 10, $8.16/ea
Sold in multiples of 2Â pks for
$163.18
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Urethane Rubber
Color
Yellow
Spring Shape
Cylindrical
System of Measurement
Inch
Outside Diameter
0.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0312050095A
- Zoro #
- G412515748
- UPC #
- -
- Country of Origin
- United States
- Material
- Urethane Rubber
- Color
- Yellow
- Item
- Compression Spring
- Spring Shape
- Cylindrical
- System of Measurement
- Inch
- Product Type
- Compression Spring
- Shell Material
- Urethane Rubber
- Wire Color
- Yellow
Dimensions
- Outside Diameter
- 0.81 in
- Free Length
- 1/2 in
- Compatible Rod Size
- 5/16 in
- Inside Diameter
- 0.31 in
Description
Urethane Spring,Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.