Compression Spring, Urethane Rubber, PK5
Mfr # P1000150060A
Zoro # G512515716
product price: $93.35
/pk 5, $18.67/eaSold in multiples of 2 for $186.70
Free Shipping & Returns
Key Features
Material
Urethane Rubber
Color
Clear Yellow
Compatible Rod Size
1 in
Inside Diameter
1 in
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1000150060A
Zoro #
G512515716
UPC #
-
Country of Origin
United States
Dimensions
Compatible Rod Size
1 in
Inside Diameter
1 in
Free Length
1 1/2 in
Outside Diameter
1.75 in
Details
Material
Urethane Rubber
Color
Clear Yellow
Item
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Compression Spring
Description
Urethane Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.