Compression Spring, Urethane Rubber, PK5
- Mfr # P1000175095A
- Zoro # G812515706
product price:Â
$
107.99
/pk of 5, $21.60/ea
Sold in multiples of 2Â pks for
$215.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Urethane Rubber
Color
Yellow
Compatible Rod Size
1 in
Outside Diameter
1.75 in
Spring Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1000175095A
- Zoro #
- G812515706
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compatible Rod Size
- 1 in
- Outside Diameter
- 1.75 in
- Inside Diameter
- 1 in
- Free Length
- 1 3/4 in
Details
- Material
- Urethane Rubber
- Color
- Yellow
- Item
- Compression Spring
- Spring Shape
- Cylindrical
- System of Measurement
- Inch
- Product Type
- Compression Spring
- Shell Material
- Urethane Rubber
- Wire Color
- Yellow
Description
Urethane Spring,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.