Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Constant Force Spring, 301 SS, PK5

  • Mfr # CF0180043

  • Zoro # G812748029


product price: $44.85
/pk 5, $8.97/ea
Sold in multiples of 4 for $179.40

Key Features

Material
301 Stainless Steel
Finish
Plain
Color
Gray
Width
3/8 in
Lifecycles
25,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF0180043
Zoro #
G812748029
UPC #
-
Country of Origin
United States

Dimensions

Width
3/8 in
Extended Length
25 in
Thickness
0.005 in
Inside Diameter
0.65 in

Details

Material
301 Stainless Steel
Finish
Plain
Item
Constant Force Spring
Color
Gray
Lifecycles
25,000
System of Measurement
Inch
Product Type
Constant Force Coil Springs

Description

Constant Force Spring, 301 SS,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.