Curved Disc Spring, 301 SS, PK25
Mfr # U5620120S
Zoro # G507867226
product price: $22.15
/pk 25, $0.89/eaSold in multiples of 9 for $199.35
Key Features
System of Measurement
Inch
Material
301 Stainless Steel
Thickness
0.012 in
Overall Height
0.15 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5620120S
Zoro #
G507867226
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.012 in
Overall Height
0.15 in
Max. Outside Dia.
0.857 in
Min. Inside Dia.
0.59 in
For Rod Size
0.562
For Hole Size
0.875
Inside Diameter - Minimum
0.6 in
Outside Diameter - Maximum
0.86 in
Compatible Rod Size
9/16 in
Compatible Hole Diameter
7/8 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
301 Stainless Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.074 in
Load @ Deflection (Lbs.)
1.24 lb
Spring Rate (Lbs./In.)
77 lb/in
Meets/Exceeds
ASTM-A666
Disc Type
Curved
Spring Rate
77 lb/in
Standards
ASTM A666
Description
Curved Spring Washer SS,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.