Disc Spring, 0.125, Steel, Belleville, PK10
Mfr # B0250013
Zoro # G5242544
product price: $20.45
/pk 25, $0.82/eaSold in multiples of 10 for $204.50
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.013 in
Overall Height
0.02 in
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0250013
Zoro #
G5242544
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.013 in
Overall Height
0.02 in
Max. Outside Dia.
0.25 in
Min. Inside Dia.
0.125 in
For Rod Size
0.125
For Hole Size
0.25
Compatible Rod Size
1/8 in
Inside Diameter - Minimum
0.13 in
Compatible Hole Diameter
1/4 in
Outside Diameter - Maximum
0.25 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.003 in
Load @ Deflection (Lbs.)
26
Calculated Load @ Flat (Lbs.)
48
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
48 lbf
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.125 In, Max. Outside Dia. 0.25 In, Thickness 0.0133 In, Overall Height 0.02 In, Load at Deflection 26 Lbs., Deflection at Load 0.003 In, Calculated Load at Flat 48 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.