Zoro Homepage

Disc Spring, 0.15625, SS, Belleville, PK10

  • Mfr # B0312011S

  • Zoro # G5242666


product price: $21.49
/pk 25, $0.86/ea
Sold in multiples of 9 for $193.41

Key Features

System of Measurement
Inch
Thickness
0.01 in
Overall Height
0.02 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0312011S
Zoro #
G5242666
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.01 in
Overall Height
0.02 in
Max. Outside Dia.
0.312 in
Min. Inside Dia.
0.156 in
For Hole Size
0.313
For Rod Size
0.15625
Inside Diameter - Minimum
0.16 in
Compatible Hole Diameter
5/16 in
Outside Diameter - Maximum
0.31 in
Compatible Rod Size
5/32 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.006 in
Load @ Deflection (Lbs.)
19
Calculated Load @ Flat (Lbs.)
27
Standards
AMS 5906
Disc Type
Belleville Spring
Calculated Load @ Flat
27 lbf

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.156 In, Max. Outside Dia. 0.312 In, Thickness 0.0108 In, Overall Height 0.0216 In, Load at Deflection 19 Lbs., Deflection at Load 0.006 In, Calculated Load at Flat 27 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.