Disc Spring, 0.15625, SS, Belleville, PK25
Mfr # B0312017S
Zoro # G5242702
product price: $24.39
/pk 25, $0.98/eaSold in multiples of 8 for $195.12
Key Features
System of Measurement
Inch
Thickness
0.016 in
Overall Height
0.03 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0312017S
Zoro #
G5242702
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.016 in
Overall Height
0.03 in
Max. Outside Dia.
0.312 in
Min. Inside Dia.
0.156 in
For Rod Size
0.15625
For Hole Size
0.313
Compatible Hole Diameter
5/16 in
Compatible Rod Size
5/32 in
Outside Diameter - Maximum
0.31 in
Inside Diameter - Minimum
0.16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.004 in
Load @ Deflection (Lbs.)
42
Calculated Load @ Flat (Lbs.)
75
Standards
AMS 5906
Calculated Load @ Flat
75 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.156 In, Max. Outside Dia. 0.312 In, Thickness 0.0166 In, Overall Height 0.025 In, Load at Deflection 42 Lbs., Deflection at Load 0.004 In, Calculated Load at Flat 75 Lbs., Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.