Disc Spring, 0.164, SS, Clover Dome, PK10
Mfr # BC0343020S
Zoro # G8119264
product price: $41.59
/pk 10, $4.16/eaSold in multiples of 5 for $207.95
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.02 in
Overall Height
0.04 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0343020S
Zoro #
G8119264
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.02 in
Overall Height
0.04 in
Max. Outside Dia.
0.343 in
Min. Inside Dia.
0.169 in
For Rod Size
0.164
For Hole Size
0.344
Compatible Hole Diameter
11/32 in
Outside Diameter - Maximum
0.34 in
Inside Diameter - Minimum
0.17 in
Compatible Rod Size
8 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
14.7
Spring Rate (Lbs./In.)
4,347 lb/in
Disc Type
Dome
Standards
AMS 5529
Spring Rate
4,347 lb/in
Calculated Load @ Flat
104 lbf
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.169 In, Max. Outside Dia. 0.343 In, Thickness 0.02 In, Overall Height 0.04 In, Load at Deflection 14.7 Lbs., Deflection at Load 0.015 In, Spring Rate 4347 Lbs./In., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.