Zoro Homepage

Disc Spring, 0.188, Steel, Belleville, PK10

  • Mfr # B0375018

  • Zoro # G5242693


product price: $20.25
/pk 25, $0.81/ea
Sold in multiples of 10 for $202.50

Key Features

System of Measurement
Inch
Thickness
0.017 in
Overall Height
0.03 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0375018
Zoro #
G5242693
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.017 in
Overall Height
0.03 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.19 in
For Hole Size
0.375
For Rod Size
0.188
Inside Diameter - Minimum
0.19 in
Compatible Rod Size
3/16 in
Compatible Hole Diameter
3/8 in
Outside Diameter - Maximum
0.38 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.005 in
Load @ Deflection (Lbs.)
46
Calculated Load @ Flat (Lbs.)
81
Calculated Load @ Flat
81 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.19 In, Max. Outside Dia. 0.375 In, Thickness 0.0175 In, Overall Height 0.028 In, Load at Deflection 46 Lbs., Deflection at Load 0.005 In, Calculated Load at Flat 81 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.