Disc Spring, 0.19, Steel, Curved, PK10
Mfr # U1900140
Zoro # G5239157
product price: $18.19
/pk 25, $0.73/eaSold in multiples of 11 for $200.09
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.014 in
Overall Height
0.04 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U1900140
Zoro #
G5239157
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.014 in
Overall Height
0.04 in
Max. Outside Dia.
0.423 in
Min. Inside Dia.
0.2 in
For Rod Size
0.19
For Hole Size
0.4375
Compatible Rod Size
10 in
Outside Diameter - Maximum
0.42 in
Compatible Hole Diameter
7/16 in
Inside Diameter - Minimum
0.2 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
13.5
Standards
ASTM A684
Disc Type
Curved
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.2 In, Max. Outside Dia. 0.423 In, Thickness 0.014 In, Overall Height 0.043 In, Load at Deflection 13.5 Lbs., Deflection at Load 0.016 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.