Disc Spring, 0.195, SS, Clover Dome, PK5
Mfr # BC0562020S
Zoro # G7914401
product price: $22.29
/pk 5, $4.46/eaSold in multiples of 9 for $200.61
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.02 in
Overall Height
0.06 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0562020S
Zoro #
G7914401
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.02 in
Overall Height
0.06 in
Max. Outside Dia.
0.562 in
Min. Inside Dia.
0.195 in
For Rod Size
0.195
For Hole Size
0.563
Compatible Rod Size
10 in
Outside Diameter - Maximum
0.56 in
Inside Diameter - Minimum
0.2 in
Compatible Hole Diameter
9/16 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
11.5
Spring Rate (Lbs./In.)
1,652 lb/in
Disc Type
Dome
Standards
AMS 5529
Spring Rate
1,652 lb/in
Calculated Load @ Flat
70 lbf
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.195 In, Max. Outside Dia. 0.562 In, Thickness 0.02 In, Overall Height 0.062 In, Load at Deflection 11.5 Lbs., Deflection at Load 0.031 In, Spring Rate 1652 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.