Zoro Homepage

Disc Spring, 0.216, Steel, Curved, PK25

  • Mfr # U2160120

  • Zoro # G2977899


product price: $21.49
/pk 25, $0.86/ea
Sold in multiples of 9 for $193.41

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.012 in
Overall Height
0.06 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2160120
Zoro #
G2977899
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.012 in
Overall Height
0.06 in
Max. Outside Dia.
0.49 in
Min. Inside Dia.
0.231 in
For Rod Size
0.216
For Hole Size
0.5
Compatible Rod Size
12 in
Compatible Hole Diameter
1/2 in
Inside Diameter - Minimum
0.23 in
Outside Diameter - Maximum
0.49 in

Details

Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.025 in
Load @ Deflection (Lbs.)
10
Disc Type
Curved
Standards
ASTM A684

Description

Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.231 In, Max. Outside Dia. 0.49 In, Thickness 0.012 In, Overall Height 0.057 In, Load at Deflection 10 Lbs., Deflection at Load 0.025 In, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.