Disc Spring, 0.25, SS, Belleville, PK10
Mfr # B0750052S
Zoro # G1979218
product price: $19.59
/pk 15, $1.31/eaSold in multiples of 10 for $195.90
Key Features
System of Measurement
Inch
Thickness
0.052 in
Overall Height
0.07 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0750052S
Zoro #
G1979218
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.052 in
Overall Height
0.07 in
Max. Outside Dia.
0.75 in
Min. Inside Dia.
0.255 in
For Hole Size
0.75
For Rod Size
0.25
Compatible Rod Size
1/4 in
Outside Diameter - Maximum
0.75 in
Compatible Hole Diameter
3/4 in
Inside Diameter - Minimum
0.26 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.007 in
Load @ Deflection (Lbs.)
311
Calculated Load @ Flat (Lbs.)
560
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
560 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.75 In, Thickness 0.052 In, Overall Height 0.065 In, Load at Deflection 311 Lbs., Deflection at Load 0.007 In, Calculated Load at Flat 560 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.