Disc Spring, 0.25, Steel, Belleville, PK10
Mfr # B0500022
Zoro # G5242806
product price: $23.19
/pk 25, $0.93/eaSold in multiples of 9 for $208.71
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.021 in
Overall Height
0.04 in
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0500022
Zoro #
G5242806
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.021 in
Overall Height
0.04 in
Max. Outside Dia.
0.5 in
Min. Inside Dia.
0.255 in
For Hole Size
0.5
For Rod Size
0.25
Compatible Rod Size
1/4 in
Outside Diameter - Maximum
0.5 in
Compatible Hole Diameter
1/2 in
Inside Diameter - Minimum
0.26 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.007 in
Load @ Deflection (Lbs.)
67
Calculated Load @ Flat (Lbs.)
115
Calculated Load @ Flat
115 lbf
Disc Type
Belleville Spring
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.5 In, Thickness 0.0215 In, Overall Height 0.036 In, Load at Deflection 67 Lbs., Deflection at Load 0.007 In, Calculated Load at Flat 115 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.