Disc Spring, 0.28125, Steel, Curved, PK10
Mfr # U2810120
Zoro # G2977856
product price: $25.39
/pk 25, $1.02/eaSold in multiples of 10 for $253.90
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.012 in
Overall Height
0.07 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U2810120
Zoro #
G2977856
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.012 in
Overall Height
0.07 in
Max. Outside Dia.
0.551 in
Min. Inside Dia.
0.296 in
For Hole Size
0.5625
For Rod Size
0.28125
Compatible Hole Diameter
9/16 in
Outside Diameter - Maximum
0.55 in
Inside Diameter - Minimum
0.3 in
Compatible Rod Size
9/32 in
Details
Item
Curved Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Curved Spring Washer
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
8
Disc Type
Curved
Standards
ASTM A684
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.296 In, Max. Outside Dia. 0.551 In, Thickness 0.012 In, Overall Height 0.07 In, Load at Deflection 8 Lbs., Deflection at Load 0.032 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.