Zoro Homepage

Disc Spring, 0.3125, Steel, Belleville, PK10

  • Mfr # B0937070

  • Zoro # G8193762


product price: $10.59
/pk 10, $1.06/ea
Sold in multiples of 17 for $180.03

Key Features

System of Measurement
Inch
Thickness
0.07 in
Overall Height
0.09 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0937070
Zoro #
G8193762
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.07 in
Overall Height
0.09 in
Max. Outside Dia.
0.937 in
Min. Inside Dia.
0.328 in
For Rod Size
0.3125
For Hole Size
0.938
Compatible Hole Diameter
15/16 in
Compatible Rod Size
5/16 in
Outside Diameter - Maximum
0.94 in
Inside Diameter - Minimum
0.33 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
1173
Calculated Load @ Flat (Lbs.)
1610
Calculated Load @ Flat
1,610 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.328 In, Max. Outside Dia. 0.937 In, Thickness 0.07 In, Overall Height 0.094 In, Load at Deflection 1173 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 1610 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.