Disc Spring, 0.313, SS, Clover Dome, PK5
Mfr # BC0896020S
Zoro # G7811937
product price: $25.19
/pk 5, $5.04/eaSold in multiples of 8 for $201.52
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.02 in
Overall Height
0.09 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC0896020S
Zoro #
G7811937
UPC #
-
Country of Origin
Belize
Dimensions
Thickness
0.02 in
Overall Height
0.09 in
Max. Outside Dia.
0.896 in
Min. Inside Dia.
0.32 in
For Rod Size
0.313
For Hole Size
0.906
Inside Diameter - Minimum
0.32 in
Outside Diameter - Maximum
0.9 in
Compatible Rod Size
5/16 in
Compatible Hole Diameter
29/32 in
Details
Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
9
Spring Rate (Lbs./In.)
813 lb/in
Standards
AMS 5529
Disc Type
Dome
Spring Rate
813 lb/in
Calculated Load @ Flat
47 lbf
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.32 In, Max. Outside Dia. 0.896 In, Thickness 0.02 In, Overall Height 0.086 In, Load at Deflection 9 Lbs., Deflection at Load 0.049 In, Spring Rate 813 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.