Zoro Homepage

Disc Spring, 0.3438, Steel, Belleville, PK10

  • Mfr # B1125062

  • Zoro # G7989633


product price: $12.89
/pk 10, $1.29/ea
Sold in multiples of 14 for $180.46

Key Features

System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.08 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1125062
Zoro #
G7989633
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.062 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.344 in
For Hole Size
1.125
For Rod Size
0.3438
Compatible Rod Size
11/32 in
Compatible Hole Diameter
1 1/8 in
Inside Diameter - Minimum
0.34 in
Outside Diameter - Maximum
1.13 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
488
Calculated Load @ Flat (Lbs.)
671
Calculated Load @ Flat
671 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.344 In, Max. Outside Dia. 1.125 In, Thickness 0.062 In, Overall Height 0.083 In, Load at Deflection 488 Lbs., Deflection at Load 0.017 In, Calculated Load at Flat 671 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.