Disc Spring, 0.375, SS, Belleville, PK10
Mfr # B0750028S
Zoro # G5240496
product price: $20.59
/pk 15, $1.37/eaKey Features
System of Measurement
Inch
Thickness
0.028 in
Overall Height
0.05 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0750028S
Zoro #
G5240496
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.028 in
Overall Height
0.05 in
Max. Outside Dia.
0.75 in
Min. Inside Dia.
0.38 in
For Hole Size
0.75
For Rod Size
0.375
Inside Diameter - Minimum
0.38 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
3/4 in
Outside Diameter - Maximum
0.75 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.012 in
Load @ Deflection (Lbs.)
110
Calculated Load @ Flat (Lbs.)
175
Disc Type
Belleville Spring
Calculated Load @ Flat
175 lbf
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 0.75 In, Thickness 0.028 In, Overall Height 0.051 In, Load at Deflection 110 Lbs., Deflection at Load 0.012 In, Calculated Load at Flat 175 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.