Disc Spring, 0.375, SS, Belleville, PK10
Mfr # B09370700S
Zoro # G8298927
product price: $18.39
/pk 10, $1.84/eaSold in multiples of 10 for $183.90
Key Features
System of Measurement
Inch
Thickness
0.07 in
Overall Height
0.09 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B09370700S
Zoro #
G8298927
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.07 in
Overall Height
0.09 in
Max. Outside Dia.
0.937 in
Min. Inside Dia.
0.39 in
For Rod Size
0.375
For Hole Size
0.938
Inside Diameter - Minimum
0.39 in
Outside Diameter - Maximum
0.94 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
15/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
1110
Calculated Load @ Flat (Lbs.)
1528
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
1,528 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.39 In, Max. Outside Dia. 0.937 In, Thickness 0.07 In, Overall Height 0.092 In, Load at Deflection 1110 Lbs., Deflection at Load 0.018 In, Calculated Load at Flat 1528 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.