Zoro Homepage

Disc Spring, 0.375, SS, Clover Dome, PK5

  • Mfr # BC1070020S

  • Zoro # G5238432


product price: $26.99
/pk 5, $5.40/ea
Sold in multiples of 8 for $215.92

Key Features

System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.02 in
Overall Height
0.1 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC1070020S
Zoro #
G5238432
UPC #
-
Country of Origin
Belize

Dimensions

Thickness
0.02 in
Overall Height
0.1 in
Max. Outside Dia.
1.069 in
Min. Inside Dia.
0.4 in
For Hole Size
1.1
For Rod Size
0.375
Compatible Hole Diameter
1 7/64 in
Inside Diameter - Minimum
0.4 in
Outside Diameter - Maximum
1.07 in
Compatible Rod Size
3/8 in

Details

Item
Clover Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Clover Dome
Load @ Deflection (Lbs.)
9
Spring Rate (Lbs./In.)
687 lb/in
Disc Type
Dome
Spring Rate
687 lb/in
Standards
AMS 5529
Calculated Load @ Flat
47 lbf

Description

Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.4 In, Max. Outside Dia. 1.069 In, Thickness 0.02 In, Overall Height 0.097 In, Load at Deflection 9 Lbs., Deflection at Load 0.058 In, Spring Rate 687 Lbs./In., Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.