Zoro Homepage

Disc Spring, 0.40625, SS, Belleville, PK10

  • Mfr # B0875089S1

  • Zoro # G9715964


product price: $13.49
/pk 10, $1.35/ea
Sold in multiples of 14 for $188.86

Key Features

System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0875089S1
Zoro #
G9715964
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.089 in
Overall Height
0.1 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.407 in
For Rod Size
0.40625
For Hole Size
0.875
Inside Diameter - Minimum
0.41 in
Compatible Rod Size
13/32 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
1532
Calculated Load @ Flat (Lbs.)
2628
Disc Type
Belleville Spring
Standards
AMS 5906
Calculated Load @ Flat
2,628 lbf

Description

Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 0.875 In, Thickness 0.089 In, Overall Height 0.1 In, Load at Deflection 1532 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 2628 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.