Disc Spring, 0.40625, SS, Belleville, PK10
Mfr # B0875109S1
Zoro # G7991864
product price: $23.29
/pk 10, $2.33/eaSold in multiples of 9 for $209.61
Key Features
System of Measurement
Inch
Thickness
0.109 in
Overall Height
0.12 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0875109S1
Zoro #
G7991864
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.109 in
Overall Height
0.12 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.407 in
For Rod Size
0.40625
For Hole Size
0.875
Compatible Rod Size
13/32 in
Inside Diameter - Minimum
0.41 in
Outside Diameter - Maximum
0.88 in
Compatible Hole Diameter
7/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.012 in
Load @ Deflection (Lbs.)
3838
Calculated Load @ Flat (Lbs.)
6585
Calculated Load @ Flat
6,585 lbf
Disc Type
Belleville Spring
Standards
AMS 5906
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 0.875 In, Thickness 0.109 In, Overall Height 0.124 In, Load at Deflection 3838 Lbs., Deflection at Load 0.012 In, Calculated Load at Flat 6585 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.