Disc Spring, 0.40625, SS, Belleville, PK10
Mfr # B1240072S1
Zoro # G8196124
product price: $19.59
/pk 10, $1.96/eaSold in multiples of 10 for $195.90
Key Features
System of Measurement
Inch
Thickness
0.072 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1240072S1
Zoro #
G8196124
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.072 in
Overall Height
0.1 in
Max. Outside Dia.
1.24 in
Min. Inside Dia.
0.407 in
For Rod Size
0.40625
For Hole Size
1.234
Inside Diameter - Minimum
0.41 in
Outside Diameter - Maximum
1.24 in
Compatible Rod Size
13/32 in
Compatible Hole Diameter
1 15/64 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
823
Calculated Load @ Flat (Lbs.)
1412
Standards
AMS 5906
Disc Type
Belleville Spring
Calculated Load @ Flat
1,412 lbf
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1.24 In, Thickness 0.072 In, Overall Height 0.096 In, Load at Deflection 823 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 1412 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.