Disc Spring, 0.40625, SS, Belleville, PK10
Mfr # B1250074S
Zoro # G7812777
product price: $26.79
/pk 10, $2.68/eaSold in multiples of 8 for $214.32
Key Features
System of Measurement
Inch
Thickness
0.074 in
Overall Height
0.1 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1250074S
Zoro #
G7812777
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.074 in
Overall Height
0.1 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.407 in
For Rod Size
0.40625
For Hole Size
1.25
Outside Diameter - Maximum
1.25 in
Compatible Hole Diameter
1 1/4 in
Compatible Rod Size
13/32 in
Inside Diameter - Minimum
0.41 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
768
Calculated Load @ Flat (Lbs.)
1061
Standards
AMS 5528
Calculated Load @ Flat
1,061 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1.25 In, Thickness 0.074 In, Overall Height 0.098 In, Load at Deflection 768 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 1061 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.