Disc Spring, 0.40625, Stl, Belleville, PK10
Mfr # B1240072
Zoro # G8451055
product price: $19.55
/pk 10, $1.96/eaSold in multiples of 10 for $195.50
Key Features
System of Measurement
Inch
Thickness
0.072 in
Overall Height
0.1 in
Finish
Oil
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1240072
Zoro #
G8451055
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.072 in
Overall Height
0.1 in
Max. Outside Dia.
1.24 in
Min. Inside Dia.
0.407 in
For Rod Size
0.40625
For Hole Size
1.234
Outside Diameter - Maximum
1.24 in
Compatible Rod Size
13/32 in
Inside Diameter - Minimum
0.41 in
Compatible Hole Diameter
1 15/64 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
726
Calculated Load @ Flat (Lbs.)
994
Standards
ASTM A684
Calculated Load @ Flat
994 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1.24 In, Thickness 0.072 In, Overall Height 0.096 In, Load at Deflection 726 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 994 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.