Zoro Homepage

Disc Spring, 0.40625, Stl, Belleville, PK10

  • Mfr # B1250074

  • Zoro # G8074954


product price: $13.49
/pk 10, $1.35/ea
Sold in multiples of 14 for $188.86

Key Features

System of Measurement
Inch
Thickness
0.074 in
Overall Height
0.1 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1250074
Zoro #
G8074954
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.074 in
Overall Height
0.1 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.407 in
For Hole Size
1.25
For Rod Size
0.40625
Inside Diameter - Minimum
0.41 in
Compatible Rod Size
13/32 in
Compatible Hole Diameter
1 1/4 in
Outside Diameter - Maximum
1.25 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
768
Calculated Load @ Flat (Lbs.)
1061
Calculated Load @ Flat
1,061 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1.25 In, Thickness 0.074 In, Overall Height 0.098 In, Load at Deflection 768 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 1061 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.