Zoro Homepage

Disc Spring, 0.65625, Stl, Belleville, PK10

  • Mfr # B1312098

  • Zoro # G7825377


product price: $18.49
/pk 10, $1.85/ea
Sold in multiples of 11 for $203.39

Key Features

System of Measurement
Inch
Thickness
0.098 in
Overall Height
0.13 in
Finish
Oil
Type
Belleville Spring Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1312098
Zoro #
G7825377
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.098 in
Overall Height
0.13 in
Max. Outside Dia.
1.312 in
Min. Inside Dia.
0.657 in
For Hole Size
1.313
For Rod Size
0.65625
Inside Diameter - Minimum
0.66 in
Compatible Hole Diameter
1 5/16 in
Compatible Rod Size
21/32 in
Outside Diameter - Maximum
1.31 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Oil
Type
Belleville Spring Washer
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
2127
Calculated Load @ Flat (Lbs.)
2934
Calculated Load @ Flat
2,934 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.657 In, Max. Outside Dia. 1.312 In, Thickness 0.098 In, Overall Height 0.126 In, Load at Deflection 2127 Lbs., Deflection at Load 0.022 In, Calculated Load at Flat 2934 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.