Disc Spring, Chrome, I.D. 0.48 In, PK10
Mfr # BD0281500122
Zoro # G8220624
product price: $19.69
/pk 10, $1.97/eaSold in multiples of 10 for $196.90
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
1.5 mm
Overall Height
2.2 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0281500122
Zoro #
G8220624
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.5 mm
Overall Height
2.2 mm
Max. Outside Dia.
1.102 in
Min. Inside Dia.
0.48 in
Inside Diameter - Minimum
12.2 mm
Compatible Rod Size
12 13/64 mm
Outside Diameter - Maximum
28 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.56 mm
Load @ Deflection (Lbs.)
3298N
Calculated Load @ Flat (Lbs.)
5546N
Meets/Exceeds
DIN 2093
Standards
C1074-1075
Calculated Load @ Flat
5,546 N
Disc Type
Disc Spring
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 0.48 In.,Max. Outside Dia. 1.102 In.,Thickness 1.5mm,Overall Height 2.25mm,Load @ Deflection (Lbs.) 3298N,Deflection @ Load 0.56mm,Calculated Load @ Flat (Lbs.) 5546N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.